Beli bushing bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRITAN Insert Bearing
    Mulai

    Rp499.900

    TRITAN Insert Bearing
    Deskripsi:
    These cylindrical insert bearings have a flat outer ring and are used in general purpose applications where corrosion is not a concern.
    atribut:
    • Closure: Double Sealed
    • Ring Material: Alloy Steel
    • Ring Material Grade: 52100
    • Rolling Element Rows: 1
    • Seal Type: Contact
    • Shaft Locking Type: Eccentric Collar
  2. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  3. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  4. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  5. ASB Insert Bearing
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  6. TR Insert Bearing (Laher)
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  7. ELORA Tool Box (Kotak Perkakas)
    Mulai

    Rp1.699.900

    ELORA Tool Box (Kotak Perkakas)
    Deskripsi:
    - Blue lacquered, to be locked with padlock ELORA-No. 256- Heavy gauge sheet steel
    atribut:
    • Color: Blue Lacquered
    • Trays: 5
  8. OPTIBELT ALPHA POWER 500 T5 Width Range 5-100
    Mulai

    Rp90.900

    OPTIBELT ALPHA POWER 500 T5 Width Range 5-100
    Deskripsi:
    HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cord
    atribut:
    • Pitch Length (mm): 500
    • Sleeve width (mm): 100
  9. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  10. DAYTON Insert Bearing
    Mulai

    Rp619.900

    DAYTON Insert Bearing
    Deskripsi:
    These insert bearings have a rubber-cushioned liner that dissipates static and limits vibration and noise. They are used in light-duty applications such as air handling.
    atribut:
    • UNSPSC: 31171504
    • Application: HVAC
    • Bearing Insert Type: Radial Ball
    • Closure: Double Sealed
    • Housing Material: Rubber
    • Lubricant Material: NLGI #2 Equivalent
    • Maximum Temperature (°F): 220
    • Minimum Temperature (°F): -20
    • Outside Diameter (inch): 2-17/32
    • Ring Material: Alloy Steel
    • Ring Material Grade: 52100
    • Rolling Element Rows: 1
    • Seal Type: Contact
  11. NTN Insert Bearing
    Mulai

    Rp889.900

    NTN Insert Bearing
    Deskripsi:
    These spherical insert bearings have an outer ring with a slightly rounded profile to resist misalignment between the shaft and the bearing housing. They are used in general purpose applications where corrosion is not a concern.
    atribut:
    • UNSPSC: 31171504
    • Ball Material: Alloy Steel
    • Ball Material Grade: 52100
    • Bearing Insert Type: Radial/Deep Groove Ball
    • Closure: Double Sealed
    • Load Direction: Radial
    • Lubrication Openings: None
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -4
    • Rolling Element Material: Alloy Steel
    • Rolling Element Material Grade: 52100
    • Rolling Element Rows: 1
    • Seal Type: Contact
    • Shaft Locking Type: Set Screws
  12. Non Brand Straight Oilless Bushing
    Mulai

    Rp109.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  13. IGUS Iglidur G Flange
    Mulai

    Rp28.900

    IGUS Iglidur G Flange
    atribut:
    • Shape: F
Daftar Harga bushing bearing Terbaru October 2026
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmRp42.900
TRITAN Insert BearingRp499.900
ASB Linear Bushing BearingRp12.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmRp29.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp30.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp37.900
ASB Insert BearingRp12.900
TR Insert Bearing (Laher)Rp40.900
ELORA Tool Box (Kotak Perkakas)Rp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait